SKU:
AME1561343C
MPN:
4C20H-17
£66.49
Ex VAT
£79.79
Inc VAT
Product Details
Product Specification
K20 Carbide
AM200® Coated
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 17mm |
Drilling System | GEN2 T-A® |
ECLASS Code | 28039190 |
Finish/Coating | AM200® |
Geometry | Standard |
ISO Designation | 4C20H-17 |
Manufacturer Grade | K20 |
Material | Carbide |
MFR Part No. | 4C20H-17 |
Point Angle | 132° |
Series | 0 Series |
UNSPSC Code | 23242106 |