£207.00
Ex VAT
£248.40
Inc VAT
Product Details
Product Specification
The revolving tailstock centres of the Orange Line meet all basic requirements of turning machining at best price performance ratio. Available in the versions MT3, MT4 and MT5.
High runout accuracy.
Triple bearing method.
Centre hardened, repeated regrinding at will.
Long life due to: Splash water groove;
Improved life-time lubrication;
Close toleranced bearing seat;
Lower interference shape due to slim housing.
Attribute | Value |
---|---|
Brand | Rohm |
EAN | 4019208245409 |
ECLASS Code | 23049190 |
Features | Center Hardened High Runout Accuracy Long Life Repeated Regrinding at Will Triple Bearing Method |
MFR Part No. | 1267217 |
Morse Taper | 3MT |
UNSPSC Code | 23153013 |
Weight | 1kg |