£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from high alloy steel, heat treated and precision ground. Fitted with heavy duty precision taper roller and thrust bearings to support both radial and axial loads. The 60° point is ground after assembly for absolute concentricity. Designed for heavy load and high production applications where durability is the main criteria. Mounting Tapers are accurate to DIN228 Form A, Tolerance Class AT5.
Maximum runout:
No.2 to 5 taper: 0.005mm.
No.6 taper: 0.010mm.
(1)@2500rpm; (2)@2000rpm; (3)1000rpm
Attribute | Value |
---|---|
Axial Load @100 | 190kgf |
Axial Load @3000 | 50kgf |
Brand | Indexa |
EAN | 5036140238589 |
ECLASS Code | 23049190 |
Maximum Radial Load | 10kgf |
Maximum RPM | 5000rpm |
Morse Taper | 1 |
Radial Load @100 | 35kgf |
Standards Met | DIN228 Form A |
Type | Revolving Centre |
UNSPSC Code | 23153013 |
Weight | 0.25kg |