£164.00
Ex VAT
£196.80
Inc VAT
Product Details
Product Specification
Manufactured from high alloy steel hardened and tempered then precision ground externally. Precision bearings are fitted as standard and the centres have a 60° point. Mounting Tapers are accurate to DIN228 Form A, Tolerance Class AT5.
Maximum runout:
No.1 to 4 taper: 0.005mm.
No.5 to 6 taper: 0.010mm.
Attribute | Value |
---|---|
Axial Load @100 | 570kgf |
Axial Load @3000 | 230kgf |
Brand | Kennedy |
EAN | 5036140062795 |
ECLASS Code | 23049190 |
Maximum Radial Load | 280kgf |
Maximum RPM | 3000rpm |
Morse Taper | 5 |
Radial Load @100 | 800kgf |
Type | Revolving Centre |
UNSPSC Code | 23153013 |
Weight | 3kg |