SKU:
SWT1631840A
MPN:
1631840A
£41.49
Ex VAT
£49.79
Inc VAT
Product Details
Product Specification
These Series 18, Long Series, TiCN Coated Ripper Cutters have a cutting diameter to js12 and a shank diameter to h6. HSS-Co 8% TiCN Coatied construction extends the cutter life and improves work material surface finish. Available in a range of sizes and specifications to suit your needs.
Features and Benefits
• Manufactured from cobalt high speed steel for heard wearing, precision working
• TiCN coating extends product life and improves the surface finish of the workpiece
• Available in a range of sizes and specifications to suit your needs
Typical Applications
• Roughing
• High-feed milling
Standards
• Dimensions conform to DIN 844
• Shank conforms to DIN 1835B
Attribute | Value |
---|---|
Brand | SwissTech |
Coolant Delivery | External |
Cutter Diameter | 10mm |
Cutter Diameter Tolerance | js12 |
Cutting Direction | Right Hand |
EAN | 5036140204584 |
ECLASS Code | 21010500 |
Finish/Coating | TiCN |
Flute Length | 45mm |
Helix Direction | Right Hand |
Length Type | Long |
Material | Cobalt High Speed Steel |
Material Grade | M42 |
MFR Part No. | E7752100 |
Milling Application | High-feed Milling Roughing |
Number of Flutes | 4 |
Overall Length | 95mm |
Pitch | Coarse |
Plunge Type | Centre Cutting |
Series | 18 |
Shank Diameter | 10mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 1835B DIN 844 |
UNSPSC Code | 23241614 |