£137.09
Ex VAT
£164.51
Inc VAT
Product Details
Product Specification
Double Cut Miniature Carbide Bur Set
Double cut burs for efficient stock removal. Used for deburring,finishing,cleaning on ferrous metals and non-ferrous metals.
• 10 piece established shaped burs
• 3mm Cut diameter
• 3mm Shank
• General application
• Double Cut
• Supplied in an easy to carry, recyclable case
Features And Beneifts
• Advanced cutting geometry, allowing rapid stock removal, increasing production output.
• CNC machined to provide the most consistent quality
Attribute | Value |
---|---|
Brand | ATA |
Contents | 1 x Ball 1 x Ball nosed cone 1 x Ball nosed cylinder 1 x Ball nosed tree 1 x Cone 1 x Cylinder with endcut 1 x Cylinder without endcut 1 x Flame 1 x Oval 1 x Tree |
Cut Type | Double Cut |
Head Material | Tungsten Carbide |
Number of Pieces | 10 |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |