£38.29
Ex VAT
£45.95
Inc VAT
Product Details
Product Specification
Product Documents
8 Piece Speedway Dual Cut Burr Sets are fine pitch and coarse pitch flutes which are uncoated. Double cut (Cut 6): manufactured from high grade tungsten carbide for general-purpose use.
Features and Benefits
• Supplied in handy pocket "glasses case" style plastic holder to keep all parts contained
• Designed to remove material rapidly while maintaining a smooth surface finish
Contents
• 10 x 19mm Cylindrical end cutting
• 10 x 19mm Cylindrical plain end
• 10 x 19mm Cylindrical ball nosed
• 10 x 19mm Round tree,
• 10 x 19mm Pointed tree
• 6 x 5mm Spherical
• 6 x 19mm Conical shape
• 10 x 27 Conical 14° angle
Notes
• Available in 3.0mm shank and 6.0mm shank
• Not suitable for milling large amounts of material
Attribute | Value |
---|---|
Brand | York |
Cut Type | Dual Cut |
EAN | 5036140218161 |
Finish/Coating | Uncoated |
Head Material | Carbide |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |