£209.29
Ex VAT
£251.15
Inc VAT
Product Details
Product Specification
Inox Cut Carbide Bur Set
Inox cut burs for heavy stock removal. Used for deburring and milling. Free machining stainless steel <25HRc. Austenitic stainless steel <25HRc Ferritic,Austenitic & Martensitic stainless steel <32HRc.
• 5 piece established shaped burs
• 9.6mm / 12.7mm Cut diameter
• 6mm Shank
• Inox Cut for machining stainless steel materials
• Supplied in an easy to carry, recyclable case
Features And Benefits
• High performance grinding giving 35° more stock removal compared to conventional bur geometry
• Reduces heat build up at the cutting edge and work piece
• Ensures production savings and reduced downtime
• CNC machined to provide the most consistent quality
Attribute | Value |
---|---|
Brand | ATA |
Contents | Ball Ball nosed cone Ball nosed cylinder Ball nosed tree Cylinder without endcut |
Cut Dia. | 9.6mm |
Cut Type | Inox Cut |
Head Material | Tungsten Carbide |
Number of Pieces | 5 |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |