£195.99
Ex VAT
£235.19
Inc VAT
Product Details
Product Specification
Steel Cut Carbide Bur Set
Steel Cut burs for heavy stock removal. Used for deburring, milling, Non hardened or treated steel <38HRc. Hardened or treated steel >38HRc. Construction steels,Structural steels,Carbon & tool steels,Alloy steel,Hardened and tempered steel
• 10 piece established shaped burs
• 9.6mm / 12.7mm Cut diameter
• 6mm Shank
• Steel Cut for machining steel & cast steel materials
• Supplied in an easy to carry, recyclable case
Features And Benefits
• Specifically developed geometry for increasing machining output on steel components.
• Aggressive cutting form - increased stock removal
• 35° more stock removal compared to conventional bur geometry
• Generates lower heat at cutting edge
• CNC machined to provide the most consistent quality
Attribute | Value |
---|---|
Brand | ATA |
Contents | Ball Ball nosed cone Ball nosed cylinder Ball nosed tree Cylinder with endcut |
Cut Dia. | 9.6mm |
Cut Type | Steel Cut |
Head Material | Tungsten Carbide |
Number of Pieces | 5 |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |