Garryson

CARBIDE BUR DOUBLE CUT 9.6mm &12.7mm (SET-10)

SKU:

GAR2101677N

MPN:

GGBKIT30

£312.89

Ex VAT

£375.47

Inc VAT

IN STOCK (1)

    Product Details

    These rotary burrs are tailored for specific machining needs, from non-hardened to heat-treated steels. High cutting action and smooth operation efficiently remove stock from ferrous and non-ferrous metals. This product is ideal for coarse machining with high stock removal, ensuring performance across automotive, aerospace, and industrial applications.


    • Universal cutting styles
    • Efficient stock removal
    • Tailored for specific machining needs
    • Ideal for coarse machining


    Product Specification
    Attribute
    Value

    Brand

    Garryson

    Cut Type

    Double Cut

    Number of Pieces

    10

    Shank Diameter

    6mm

    UNSPSC Code

    23251706