£129.29
Ex VAT
£155.15
Inc VAT
Product Details
Product Specification
These rotary burrs are tailored for specific machining needs, from non-hardened to heat-treated steels. High cutting action and smooth operation efficiently remove stock from ferrous and non-ferrous metals. This product is ideal for coarse machining with high stock removal, ensuring performance across automotive, aerospace, and industrial applications.
• Universal cutting styles
• Efficient stock removal
• Tailored for specific machining needs
• Ideal for coarse machining
Attribute | Value |
---|---|
Brand | Garryson |
Cut Dia. | 9.6mm |
Cut Type | Double Cut |
Number of Pieces | 5 |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |