SKU:
DOR2106451B
MPN:
7059569
£109.59
Ex VAT
£131.51
Inc VAT
Product Details
Product Specification
Series P880 Carbide Cylindrical Burr Set
• P88002 Set contains
P803C 9.6 X 6.0 - Rotary Burr - Cylinder with endcut
P805C 9.6 X 6.0 - Rotary Burr - Ball nosed cylinder
P807C 9.6 X 6.0 - Rotary Burr - Ball
P811C 9.6 X 6.0 - Rotary Burr - Ball nosed tree
P813C 9.6 X 6.0 - Rotary Burr - Pointed Tree
• TiALN Coated
• Double cut for general use
• Brazed >6.00mm
• Shank tolerance to h6
• 5 Pieces
Attribute | Value |
---|---|
Brand | Dormer |
Contents | P803C 9.6 X 6.0 P805C 9.6 X 6.0 P807C 9.6 X 6.0 P811C 9.6 X 6.0 P813C 9.6 X6.0 |
Cut Type | Double Cut |
EAN | 7320760693452 |
Finish/Coating | TiALN |
Head Material | Carbide |
MFR Part No. | P88002 |
Number of Pieces | 5 |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |