£96.99
Ex VAT
£116.39
Inc VAT
Product Details
Product Specification
Series P880 Carbide Cylindrical Burr Set
• P88001 Set contains
P601 9.6 X 6.0 - Rotary Burr - Cylinder with endcut
P605 9.6 X 6.0 - Rotary Burr - Ball nosed cylinder
P607 9.6 X 6.0 - Rotary Burr - Ball
P611 9.6 X 6.0 - Rotary Burr - Ball nosed tree
P621 11 X 6.0 - Rotary Burr - Ball nosed cone
• Bright Finish
• Brazed >6.00mm
• Shank tolerance to h6
• High metal removal rate in stainless steel
• 5 Pieces
Attribute | Value |
---|---|
Brand | Dormer |
Contents | P601 9.6 X 6.0 P605 9.6 X 6.0 P607 9.6 X 6.0 P611 9.6 X 6.0 P621 11 X 6.0 |
EAN | 7320760693469 |
Finish/Coating | Bright |
Head Material | Carbide |
MFR Part No. | P88003 |
Number of Pieces | 5 |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |