£90.69
Ex VAT
£108.83
Inc VAT
Product Details
Product Specification
Series P880 Carbide Cylindrical Burr Set
• P88004 Set contains
P703 9.6 X 6.0 - Rotary Burr - Cylinder with endcut
P705 9.6 X 6.0 - Rotary Burr - Ball nosed cylinder
P707 9.6 X 6.0 - Rotary Burr - Ball
P711 9.6 X 6.0 - Rotary Burr - ball nosed tree
P721 11 X 6.0 - Ball nosed cone
• Bright Finish
• High metal removal rate in steel
• Brazed >6.00mm
• Shank tolerance to h6
• 5 Pieces
Attribute | Value |
---|---|
Brand | Dormer |
Contents | P703 9.6 X 6.0 P705 9.6 X 6.0 P707 9.6 X 6.0 P711 9.6 X 6.0 P721 11 X 6.0 |
EAN | 7320760693476 |
Finish/Coating | Bright |
Head Material | Carbide |
MFR Part No. | P88004 |
Number of Pieces | 5 |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |