£2.29
Ex VAT
£2.75
Inc VAT
Product Details
Product Specification
Suitable for precision grinding of carbide, gems, glass, ceramics, tough alloys, cermets, tool steels etc.
Features and Benefits
• Diamond grip mesh is 120/140 for cutting hard substrates
• Ideal for operating speeds of up to 15,000 - 30,000 rpm
• Range of cutting head sizes to suit application
Typical Applications
• Deburring
• Grinding
• Hard substrates
Attribute | Value |
---|---|
Brand | York |
Cut Type | Single Cut |
EAN | 5036140217850 |
ECLASS Code | 21010101 |
Finish/Coating | Diamond |
Head Diameter | 2.5mm |
Head Length | 10mm |
Head Material | High Speed Steel |
Head Shape | Cylinder |
MFR Part No. | A25 |
Overall Length | 45mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |