£5.39
Ex VAT
£6.47
Inc VAT
Product Details
Product Specification
Product Documents
Cut 9 Ball Shape Carbide Burrs offer fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron.
Features and Benefits
• Manufactured from high grade tungsten carbide for increased toughness
• Cut 9 chipbreaker for fast stock removal, improved cutting control and chipbreaks
• Suitable for deburring and polishing applications
Typical Applications
• Deburring
• Polishin
• Cast iron
• Cast steel
• Carbon steel
• Alloy steel
• Stainless steel
• Materials up to HRC65 hardness
Notes
• Work piece and tools should always be steady and well supported
• Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal and high revolutions 'LOW FEED - HIGH SPEED'
• Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used
• Always ensure that the tool is rated to the recommended operating speed of the burr
Attribute | Value |
---|---|
Brand | Kennedy |
Cut Type | Chipbreaker |
EAN | 5036140099692 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 3mm |
Head Length | 3mm |
Head Material | Carbide |
Head Shape | Ball Nose |
Overall Length | 40mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |