SKU:
YRK2100089K
MPN:
2100089K
£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Cylindrical-End Cutting
All sizes are nominal with a 6mm shank unless other wise stated.
Cut Numbers:
Cut 3 - Rapid Cut.
for use on softer non ferrous and plastic materials, i.e aluminium, fibreglass, plastics, hard rubber and zinc alloy,
Cut 6 - Double Cut.
Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use.
Cut 9 - Chipbreaker
Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron.
Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc.
up to HRC65 hardness.
Please note:
• Work piece and tools should always be steady and well supported.
• Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal and high revolutions 'LOW FEED - HIGH SPEED'.
• Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used.
• Always ensure that the tool is rated to the recommended operating speed of the burr.
Attribute | Value |
---|---|
Brand | York |
Cut Type | Cut 9 - Chipbreaker |
EAN | 5036140216662 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 3mm |
Head Length | 14mm |
Head Material | Carbide |
Head Shape | Cylindrical End Cut |
Included Angle | 90° |
Overall Length | 40mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |