£6.69
Ex VAT
£8.03
Inc VAT
Product Details
Product Specification
Cut 9 Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron.
Features and Benefits
• Hard carbide construction for improved cutting hardness
• Cut 9 chipbreaker for greater stock removal and reduced chips
• Ideal for use on hard materials
Typical Applications
• Deburring
• Polishing
• Grinding
Please note:
• Work piece and tools should always be steady and well supported
• Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal and high revolutions 'LOW FEED - HIGH SPEED'
• Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used
• Always ensure that the tool is rated to the recommended operating speed of the burr
Attribute | Value |
---|---|
Brand | York |
Cut Type | Cut 9 - Chipbreaker |
EAN | 5036140217157 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 3mm |
Head Length | 12.7mm |
Head Material | Carbide |
Head Shape | Round Tree |
Overall Length | 40mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |