£25.69
Ex VAT
£30.83
Inc VAT
Product Details
Product Specification
Product Documents
Cut 9 conical carbide burrs feature a cut 9 chipbreaker for fast stock removal, improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron.
Features and Benefits
• Manufactured from hard carbide for improved rigidity
• Cut 9 chipbreaker for fast stock removal, improved control and reduced chips
• Suitable for use on materials up to HRC65 hardness
Typical Applications
• Deburring
Notes
• Workpiece and tools should always be steady and well supported
• Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'
• Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used
• Always ensure that the tool is rated to the recommended operating speed of the burr.
Attribute | Value |
---|---|
Brand | Kennedy |
Cut Type | Rapid Cut |
EAN | 5036140099869 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 10mm |
Head Length | 26mm |
Head Material | Carbide |
Head Shape | Cone |
Included Angle | 14° |
Overall Length | 65mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |