£2.09
Ex VAT
£2.51
Inc VAT
Product Details
Product Specification
Suitable for precision grinding of carbide, gems, glass, ceramics, tough alloys, cermets, tool steels etc. Featuring a diamond coating for improved hardness.
Features and Benefits
• Diamond coating for improved hardness
• Ideal for the grinding of had materials such as carbide, gems, glass, ceramics, tough alloys and cermets
• Designed for use at operating speeds of 15,000 - 30,000 rpm
Typical Applications
• Grinding
• Derburring
Attribute | Value |
---|---|
Brand | York |
Cut Type | Single Cut |
EAN | 5036140218000 |
ECLASS Code | 21010101 |
Finish/Coating | Diamond |
Head Diameter | 2mm |
Head Length | 2mm |
Head Material | Diamond Coated |
Head Shape | Ball Nose |
MFR Part No. | D2 |
Overall Length | 45mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |