£22.29
Ex VAT
£26.75
Inc VAT
Product Details
Product Specification
G031518
Standard cut, rotary burr. For standard stock removal.
Head size: 3mm.
Shank size: 3mm.
Overall length: 75mm.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Cut Type | Standard |
ECLASS Code | 21010101 |
Head Diameter | 3mm |
Head Material | Tungsten Carbide |
Head Shape | Double End |
Overall Length | 75mm |
UNSPSC Code | 23251706 |