£9.89
Ex VAT
£11.87
Inc VAT
Product Details
Product Specification
Achieve efficient stock removal and smooth surface finishes on ferrous and non-ferrous metals with this rotary burr, including stainless steel and cast iron. With tailored variations, it handles both heat-treated and non-heat-treated steels effortlessly.
Features and Benefits
• Versatile cutting action
• Smooth surface finish
• High stock removal
• Effective on various metals
• Tailored variations for specific tasks
• Efficient handling of steels
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Single Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 3mm |
Head Length | 11mm |
Head Material | Carbide |
Head Shape | Cone |
MFR Part No. | GAR2102200F |
Overall Length | 38mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |