£10.29
Ex VAT
£12.35
Inc VAT
Product Details
Product Specification
This rotary burr offers high cutting action and smooth operation, perfect for coarse and precision work on ferrous and non-ferrous metals. Enjoy short chip production for easy disposal and superior surface finish. Available in various styles and sizes to suit specific needs, it ensures efficient material removal and exceptional surface quality.
Features and Benefits
• Versatile tool for diverse machining tasks
• High cutting action with smooth operation
• Suitable for ferrous and non-ferrous metals
• Produces short chips for easy disposal
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Single Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 3mm |
Head Length | 6.3mm |
Head Material | Carbide |
Head Shape | Flame |
MFR Part No. | GAR2105200A |
Overall Length | 38mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |