£9.39
Ex VAT
£11.27
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760687529 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Head Diameter | 6.3mm |
Head Length | 12.7mm |
Head Material | Carbide |
Head Shape | Cylindrical Ball Nosed |
MFR Part No. | P8056.3X3.0 |
Overall Length | 45mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |