£2.29
Ex VAT
£2.75
Inc VAT
Product Details
Product Specification
Suitable for precision grinding of carbide, gems, glass, ceramics, tough alloys, cermets and tool steels, these diamond coated burrs are extremely durable.
Features and Benefits
• Diamond grip mesh is 120/140
• Recommended operating speeds 15,000 - 30,000 rpm
• Diamond coating offers extreme resilience and precise cutting
Typical Applications
• Suitable for precision grinding of carbide, gems, glass, ceramics, tough alloys, cermets, tool steels
Attribute | Value |
---|---|
Brand | York |
Cut Type | Single Cut |
EAN | 5036140218109 |
ECLASS Code | 21010101 |
Finish/Coating | Diamond |
Head Diameter | 2mm |
Head Length | 12mm |
Head Material | Diamond Coated |
Head Shape | Cone |
Included Angle | 7° |
MFR Part No. | T7 |
Overall Length | 45mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |