£24.69
Ex VAT
£29.63
Inc VAT
Product Details
Product Specification
Ball Nose
Diameter: 3mm
Overall Length: 45mm
Head Diameter: 4mm
Head Length: 4mm
Attribute | Value |
---|---|
Brand | Garryson |
ECLASS Code | 21010101 |
Head Material | Carbide |
MFR Part No. | GT7300 |
UNSPSC Code | 23251706 |