£60.09
Ex VAT
£72.11
Inc VAT
Product Details
Product Specification
Regular Series.
4 flute ripper cutters. Manufactured from sintered HSS-EV extra vanadium steel. Knuckle form. h8 tolerance. Dimensions to DIN 844. Shank to DIN 1835B.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutter Diameter | 25mm |
Cutter Diameter Tolerance | h8 |
Cutter Style | Roughing |
Cutting Direction | Right Hand |
EAN | 5036140273795 |
ECLASS Code | 21010500 |
Finish/Coating | TiCN |
Flute Length | 60mm |
Material | Vanadium High Speed Steel |
Material Grade | M35 |
Number of Flutes | 4 |
Overall Length | 125mm |
Plunge Type | Non-centre Cutting |
Shank Diameter | 25mm |
Shank Type | Threaded |
Standards Met | DIN 1835B DIN 844 |
UNSPSC Code | 23241614 |