SKU:
MGZ0610283H
MPN:
521 1 1/2 3
£144.00
Ex VAT
£172.80
Inc VAT
Product Details
Product Specification
521 Weldon Shank Coarse Pitch Roughing Cutters
For high metal removal rates in profiling or slotting operations over a wide range of materials
• HSS-Co
• Non centre cutting
• Weldon Shank Manufactured to ANSI
• Length manufactured to ANSI B94.19 (1985)
• Multi flute
Attribute | Value |
---|---|
Brand | Hydra Clarkson |
Cutter Diameter | 1-1/2in. |
Cutting Direction | Right Hand |
ECLASS Code | 21010500 |
Flute Length | 3in. |
Material | Cobalt High Speed Steel |
MFR Part No. | 521 1 1/2-3 |
Number of Flutes | 6 |
Plunge Type | Non-centre Cutting |
Series | 521 |
Shank Diameter | 1.1/4in. |
Shank Type | Weldon Flat |
UNSPSC Code | 23241614 |