SKU:
MGZ0610278C
MPN:
521 1 2
£57.49
Ex VAT
£68.99
Inc VAT
Product Details
Product Specification
521 Weldon Shank Coarse Pitch Roughing Cutters
For high metal removal rates in profiling or slotting operations over a wide range of materials
• HSS-Co
• Non centre cutting
• Weldon Shank Manufactured to ANSI
• Length manufactured to ANSI B94.19 (1985)
• Multi flute
Attribute | Value |
---|---|
Brand | Hydra Clarkson |
Cutter Diameter | 1in. |
Cutting Direction | Right Hand |
ECLASS Code | 21010500 |
Flute Length | 2in. |
Material | Cobalt High Speed Steel |
MFR Part No. | 521 1-2 |
Number of Flutes | 5 |
Plunge Type | Non-centre Cutting |
Series | 521 |
Shank Type | Weldon Flat |
UNSPSC Code | 23241614 |