£2.49
Ex VAT
£2.99
Inc VAT
Product Details
Product Specification
DBW Reducing Rings
Reducing rings to ensure that blades fit safely to your machine when the bore size is different - accurately machined with reamed bores and splined outside edges for precision fit.
NOTE:
• Must be inserted correctly; pressed or glued into the body of the blade
• Extra care must be taken when mounting saw blades onto a saw machine
spindle when using reducing rings
For use in DART saw blades only
Attribute | Value |
---|---|
Brand | Dart |
EAN | 5055297100716 |
Inside Diameter | 16mm |
Item | Saw Blade Reducing Rings |
MFR Part No. | DBW301618 |
Outside Diameter | 30mm |
Pack Quantity | 1 |
Thickness | 1.8mm |
UNSPSC Code | 27112800 |