SKU:
DEW2806553Q
MPN:
DT70618T-QZ
£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
The DEWALT Impact Torsion Pozi Bits have a 15° torsion zone that allows the screw driver bit to flex rather than break, and the full fit head prevents rounding of the screw head and prevents 'cam out' (bit head slipping out of the screw head due to the turning force).
The magnetic screw lock enables tasks to be completed quicker and easier, reducing instances of dropped or lost screws.
CONTENTS:
• 15x 1/4in Hex 25mm PZ2 Screwdriver Bits
• 1x Magnetic Bit Holder
• 1x Flip Top Bit Case
Attribute | Value |
---|---|
Brand | DeWalt |
EAN | 5035048536957 |
Includes | 15x PZ2 1x Flip Top Bit Case 1x Magnetic Bit Holder |
MFR Part No. | DT70618T-QZ |
UNSPSC Code | 27112800 |