£17.99
Ex VAT
£21.59
Inc VAT
Product Details
Product Specification
This adaptor, experience guided straight cuts using your jigsaw along the FSN Guiderails - a game-changer for your woodworking projects. Whether you're aiming for a meticulous finish or simply striving to save time, this adaptor is your solution.
Features and Benefits
• Seamlessly compatible with Bosch FSN guide rails, as well as guide rails from Mafell and Festool
• The easy and efficient tool-free connection and separation of the jigsaw and adapter streamlines your workflow, eliminating unnecessary hassle
• Designed to complement a range of jigsaws, including GST 160, GST 140, GST 1400, GST 18 V-LI, GST 18 V-LI S, and GST 18 V-LI B
Notes
• Model - 1 600 A00 1FS
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140757492 |
Height | 5mm |
Item | FSN SA Adaptor For Jigsaws |
Length | 285mm |
MFR Part No. | 1600A001FS |
Pack Quantity | 1 |
UNSPSC Code | 27112800 |
Width | 170mm |