£38.69
Ex VAT
£46.43
Inc VAT
Product Details
Product Specification
HC Hard Cut Drill - Metric
Drilling with Symetrical Point.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Drill Diameter Metric | 5 |
EAN | 0000010034835 |
ECLASS Code | 21010101 |
Material | Solid Carbide |
MFR Part No. | 10034835 |
Overall Length | 50mm |
Series | HC5 |
Type | HC5 |
UNSPSC Code | 23241605 |