£47.89
Ex VAT
£57.47
Inc VAT
Product Details
Product Specification
HC Hard Cut Drill - Metric
Drilling with Symetrical Point.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Drill Diameter Metric | 6 |
ECLASS Code | 21010101 |
Material | Solid Carbide |
MFR Part No. | 10250494 |
Overall Length | 60mm |
Series | HC6 |
Type | HC6 |
UNSPSC Code | 23241605 |