£30.89
Ex VAT
£37.07
Inc VAT
Product Details
Product Specification
MC 1M 06x1M
Each step produces accurate, parallel holes with a small clearance on the nominal diameter. The maximum material thickness is determined by the length of step. For use in industrial power tools or pedestal drilling machines.
Range: 4-12mm x 1mm.
Max material thickness: 5mm.
Shank: 6.5mm.
Drill speed range: 400-2000rpm.
Attribute | Value |
---|---|
Brand | G & J Hall |
EAN | 5033210060002 |
ECLASS Code | 21010101 |
Material | High Speed Steel |
MFR Part No. | 06X1M |
Range | 4 -12mm |
Series | MC1M |
Shank Diameter | 6.5mm |
UNSPSC Code | 23241639 |