£200.99
Ex VAT
£241.19
Inc VAT
Product Details
Product Specification
132L Cylindrical Sleeve With Easy-Fix Positioning
Cylindrical shank
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21021106 |
Head Size | 46mm |
Inside Diameter | 46mm |
MFR Part No. | 11534681 |
Number of Pieces | 1 |
Outside Size | 40.0 |
Overall Length | 105mm |
Type | Cylindrical Sleeve |
UNSPSC Code | 23290000 |