£148.99
Ex VAT
£178.79
Inc VAT
Product Details
Product Specification
132N Cylindrical Sleeve
Cylindrical Shank
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21021106 |
Head Size | 31mm |
Inside Diameter | 31mm |
MFR Part No. | 11552240 |
Number of Pieces | 1 |
Outside Size | 25.0 |
Overall Length | 61mm |
Type | Cylindrical Sleeve |
UNSPSC Code | 23290000 |