£87.99
Ex VAT
£105.59
Inc VAT
Product Details
Product Specification
Series 393.CG-12
Cylindrical Sleeve Size 12
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21021106 |
Head Size | 16mm |
Inside Diameter | 16mm |
MFR Part No. | 10747343 |
Number of Pieces | 1 |
Outside Size | 12.0 |
Overall Length | 44mm |
Type | Cylindrical Sleeve |
UNSPSC Code | 23290000 |