£113.99
Ex VAT
£136.79
Inc VAT
Product Details
Product Specification
Series 393.CG-20
Cylindrical Sleeve Size 20
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21021106 |
Head Size | 25mm |
Inside Diameter | 25mm |
MFR Part No. | 10699533 |
Number of Pieces | 1 |
Outside Size | 20.0 |
Overall Length | 54mm |
Type | Cylindrical Sleeve |
UNSPSC Code | 23290000 |