£158.99
Ex VAT
£190.79
Inc VAT
Product Details
Product Specification
E16- Cylindrical Shank To Coromant EH Adaptor
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21021106 |
MFR Part No. | 12416121 |
Number of Pieces | 1 |
Outside Size | 20.0 |
Overall Length | 110mm |
Type | Cylindrical shank to Coromant EH adaptor |
UNSPSC Code | 23290000 |