£49.79
Ex VAT
£59.75
Inc VAT
Product Details
Product Specification
Extension Sockets
A range of quality traditional workholding equipment. Manufactured from high quality steel and case hardened all over. All sleeves and sockets are fully hardened and ground internally and externally. ISO 238 BS 1660 : 2.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140072985 |
ECLASS Code | 21021106 |
Inside Morse Taper | 2MT |
Outside Size | 3MT |
Overall Length | 194mm |
Standards Met | ISO 238 BS 1660:2 |
Type | Extension Socket |
UNSPSC Code | 23290000 |
Weight | 710g |