£13.69
Ex VAT
£16.43
Inc VAT
Product Details
Product Specification
Inch
Small circular saws. Hollow ground to give the clearance necessary for deep cutting. Note: Sizes up to 11/2" diameter do not have keyways.
Attribute | Value |
---|---|
Blade Diameter | 2 |
Bore Diameter | Jan-16 |
Brand | Sherwood |
EAN | 5036140048522 |
Material | High Speed Steel |
Number of Teeth | 100 |
Standards Met | BS 122 |
System of Measurement | Inch |
UNSPSC Code | 23231100 |