£16.19
Ex VAT
£19.43
Inc VAT
Product Details
Product Specification
Inch.
High speed steel slitting saws are hollow ground to give the clearance necessary for deep cutting. Available in coarse and fine teeth, number of teeth specified below. Supplied with keyways as standard. Manufactured to BS122.
Attribute | Value |
---|---|
Blade Diameter | 3 |
Bore Diameter | Jan-64 |
Brand | Sherwood |
EAN | 5036140277397 |
Material | High Speed Steel |
Number of Teeth | 74 |
Standards Met | BS 122 |
System of Measurement | Inch |
UNSPSC Code | 23231100 |