£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
D745 HSS Coarse Slitting Saw
Metric
Attribute | Value |
---|---|
Blade Diameter | 50 |
Bore Diameter | 13 |
Brand | Dormer |
EAN | 7320760283608 |
Material | High Speed Steel |
MFR Part No. | D74550.0X1.5 |
Number of Teeth | 32 |
Standards Met | DIN 1838 |
System of Measurement | Metric |
UNSPSC Code | 23231100 |