£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
D745 HSS Coarse Slitting Saw
Metric
Attribute | Value |
---|---|
Blade Diameter | 63 |
Bore Diameter | 16 |
Brand | Dormer |
EAN | 7320760283653 |
Material | High Speed Steel |
MFR Part No. | D74563.0X0.5 |
Number of Teeth | 64 |
Standards Met | DIN 1838 |
System of Measurement | Metric |
UNSPSC Code | 23231100 |