£79.49
Ex VAT
£95.39
Inc VAT
Product Details
Product Specification
6 Piece Sets
Dimensions to DIN 844. Cutting diameter to js12. Shank diameter to h6. Contents: 3, 4, 5, 6, 8 and 10mm.
SwissTech carbide cutters are specifically engineered to be used in CNC machine centres. The rigidity and integrity of the machine tool is paramount to the performance of this type of cutter. Carbide cutters are used mainly at high speed and feed rates. The increased temperatures associated with cutting at such high rates are absorbed by the carbide, which will retain its strength and hardness. SwissTech carbide cutters can be used across a range of materials.
Attribute | Value |
---|---|
Brand | SwissTech |
Contents | 1 x 10mm 1 x 3mm 1 x 4mm 1 x 8m 2 x 6mm |
Coolant Delivery | External |
Cutter Diameter | 10mm 4mm 5mm 6mm 8mm |
Cutter Diameter Tolerance | js12 |
EAN | 5036140199972 |
Finish/Coating | Uncoated |
Flute Length | 12(2) 14 16 20 22mm |
Helix Angle | 30° |
Length Type | Short |
Material | Carbide |
Material Application | Carbon Steel |
Material Grade | Micrograin |
Maximum Diameter | 10 |
Milling Application | Finishing Profiling Semi-finishing Slotting |
Minimum Diameter | 3 |
Number of Flutes | 3 |
Number of Pieces | 6 |
Overall Length | 32 40 50(2) 60(2)mm |
Plunge Type | Centre Cutting |
Shank Diameter | 10mm 3mm 4mm 6mm 8mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |