SKU:
KEN1610060K
MPN:
1610060K
£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Product Documents
2 flute regular series milling cutters for optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non-ferrous and other soft materials.
Features and Benefits
• Carbide micrograin construction for increased toughness
• 2 flutes for optimal cutting performance and maximum swarf removal when plunging
Standards
• Manufactured to Works Standards
Notes
• Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050
• Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080
Attribute | Value |
---|---|
Brand | Kennedy |
Cutter Diameter | 3mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 5036140097018 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Uncoated |
Flute Length | 12mm |
Flute Type | Helical |
Helix Angle | 30° |
Length Type | Regular |
Material | Carbide |
Number of Flutes | 2 |
Overall Length | 32mm |
Plunge Type | Centre Cutting |
Shank Diameter | 3mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
UNSPSC Code | 23241605 |