SKU:
GUR1617011L
MPN:
05573 003.500
£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Guhring 5573 3 flute mini slot drills features 3 flutes for effective chip removal and a fire coating for excellent heat and wear resistance.
Features and Benefits
• Carbide K10 - K20 for excellent cutting hardness
• Fire coating for increased heat and wear resistance
• 3 flutes for effective chip removal
Typical Applications
• Drilling
Standards
• Manufactured to Guhring std
• DIN 6535-HA/HB
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutter Diameter | 3.5mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 4031093660464 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Fire |
Flute Length | 6mm |
Flute Type | Helical |
Length Type | Short |
Material | Carbide |
MFR Part No. | 05573 003.500 |
Number of Flutes | 3 |
Overall Length | 37mm |
Series | 5573 |
Shank Diameter | 6mm |
Shank Type | Weldon Flat |
Standards Met | Guhring Standard |
UNSPSC Code | 23241605 |