SKU:
SWT1615302A
MPN:
1615302A
£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
Series 53 - Short Series
Centre cutting. To Manufacturers Standards.
Available as Carbide Uncoated (for general production machining) or TiCN Coated (extends cutter tool life and improves work material surface finish).
Attribute | Value |
---|---|
Brand | SwissTech |
Coolant Delivery | External |
Cutter Diameter | 2mm |
Cutting Direction | Right Hand |
EAN | 5036140200272 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Uncoated |
Flute Length | 4mm |
Flute Type | Helical |
Length Type | Short |
Material | Carbide |
Material Application | Aluminium Non-Ferrous Metals |
Material Grade | Micrograin |
Milling Application | High-feed Milling |
Number of Flutes | 2 |
Overall Length | 48mm |
Plunge Type | Centre Cutting |
Series | Series 53 |
Shank Diameter | 6mm |
Shank Type | Plain Round |
UNSPSC Code | 23241605 |