SKU:
SHR0615512N
MPN:
0615512N
£10.19
Ex VAT
£12.23
Inc VAT
Product Details
Product Specification
Short Series S210T.
Used for milling keyways and slots. Bright finish. Flute type: 30° helix. Manufactured to BS 122: Part 4: 1980.
INCH TOLERANCES:
Diameter: up to 1/2". Tolerance: +0.0630, -0.0013.
Diameter:Over 1/2". Tolerance: +0.1250, -0.0015.
Attribute | Value |
---|---|
Brand | Sherwood |
Coolant Delivery | External |
Cutter Diameter | 1/4in. |
EAN | 5036140369245 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Bright |
Flute Length | 7/16in. |
Flute Type | Spiral |
Helix Angle | 30° |
Length Type | Short |
Material | High Speed Steel |
Material Grade | M2 |
Number of Flutes | 2 |
Shank Diameter | 1/4in. |
Shank Type | Threaded |
Standards Met | BS 122 |
UNSPSC Code | 23241605 |